Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
NP7OIG
Bryant Electric Electrical Box Covers
Wallplate, 1-G 1.40in. Hole Nyl
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate, 1-G 1.40in. Hole Nyl
Specifications
Specifications
| Manufacturer Part Number |
NP7OIG |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplate, 1-G 1.40in. Hole Nyl Orange Ig |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Isolated Ground, Pre-Marked |
| Cover Design |
Flat |
| Color |
Orange |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
NP7OIG
Bryant Electric Electrical Box Covers