NP7R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP7R Hubbell Electrical Box Covers, WALLPLATE, 1-G, 1.40in. OPNG, RD

MFG Item Number
NP7R

NP7R Hubbell Electrical Box Covers, WALLPLATE, 1-G, 1.40in. OPNG, RD

MFG Item Number
NP7R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
NP7R
WALLPLATE, 1-G, 1.40in. OPNG, RD

Series Information

Specifications

Specifications
Manufacturer Part Number NP7R
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description WALLPLATE, 1-G, 1.40in. OPNG, RD
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle
Cover Design Flat
Color Red
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.05 lbs