Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NP82LA Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 2 DUP, LA
NP82LA Bryant Electric Electrical Box Covers, WALLPLATE, 2-G, 2 DUP, LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 2 DUP, LA
Specifications
Specifications
| Manufacturer Part Number |
NP82LA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2 Duplex, Light Almond |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
Light Almond |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
NP82LA
Bryant Electric Electrical Box Covers