Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
NP84W
Bryant Electric Electrical Box Covers
WALLPLATE, 4-G, 4 DUP, WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 4-G, 4 DUP, WH
Specifications
Specifications
| Manufacturer Part Number |
NP84W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 4 Duplex, White |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
4 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
NP84W
Bryant Electric Electrical Box Covers