NPBR-10-551-P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPBR-10-551-P25 Ilsco Terminals, NPBR Series, CU CMP 12-10 .551 NYL-INS UL

MFG Item Number
NPBR-10-551-P25

NPBR-10-551-P25 Ilsco Terminals, NPBR Series, CU CMP 12-10 .551 NYL-INS UL

MFG Item Number
NPBR-10-551-P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NPBR Series
Item #
NPBR-10-551-P25
CU CMP 12-10 .551 NYL-INS UL

NPBR Series Information


Specifications

Specifications
Manufacturer Part Number NPBR-10-551-P25
Manufacturer Ilsco
Product Series NPBR
Family Series Ilsco Terminals, NPBR Series
Description CU CMP 12-10 .551 NYL-INS UL
Terminal Type Pin
Wire Size Range 10-12 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper Alloy
Plating Material Electro-Tin
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.188 lbs