NPBRD-18-512-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPBRD-18-512-P50 Ilsco Terminals, NPBRD Series, CU CMP 22-18 .512 NYL-INS UL P 8

MFG Item Number
NPBRD-18-512-P50

NPBRD-18-512-P50 Ilsco Terminals, NPBRD Series, CU CMP 22-18 .512 NYL-INS UL P 8

MFG Item Number
NPBRD-18-512-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NPBRD Series
Item #
NPBRD-18-512-P50
CU CMP 22-18 .512 NYL-INS UL P 8

NPBRD Series Information


Specifications

Specifications
Manufacturer Part Number NPBRD-18-512-P50
Manufacturer Ilsco
Product Series NPBRD
Family Series Ilsco Terminals, NPBRD Series
Description CU CMP 22-18 .512 NYL-INS UL P 8 .512 NYL-INS UL PIN NON DISC
Terminal Type Pin
Wire Size Range 18-22 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper Alloy
Plating Material Electro-Tin
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.194 lbs