NPDD4242
Wiegmann Enclosures, NPDD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPDD4242

Wiegmann Enclosures, NPDD Series

NPDD4242

Wiegmann Enclosures, NPDD Series
BK PANEL DBL DR FLR MNT 39X39 CS-WHT
MFG Item Number
NPDD4242
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NPDD Series
Item #
NPDD4242
BK PANEL DBL DR FLR MNT 39X39 CS-WHT

NPDD Series Information


Specifications

Specifications
Manufacturer Part Number NPDD4242
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Description Back Panel Double Door Floor-Mount 39X39 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 42 "
Net Weight 65 lbs
Gross Weight 65 lbs