NPDD4842G
Wiegmann Enclosures, NPDD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPDD4842G

Wiegmann Enclosures, NPDD Series

NPDD4842G

Wiegmann Enclosures, NPDD Series
BK PANEL DBL DR FLR MNT 45X39 CS-GLV
MFG Item Number
NPDD4842G
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NPDD Series
Item #
NPDD4842G
BK PANEL DBL DR FLR MNT 45X39 CS-GLV

NPDD Series Information


Specifications

Specifications
Manufacturer Part Number NPDD4842G
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Description Back Panel Double Door Floor-Mount 45X39 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 42 "
Net Weight 75 lbs
Gross Weight 75 lbs