NPDD4848G
Wiegmann Enclosures, NPDD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPDD4848G

Wiegmann Enclosures, NPDD Series

NPDD4848G

Wiegmann Enclosures, NPDD Series
BK PANEL DBL DR FLR MNT 44X44 CS-GLV
MFG Item Number
NPDD4848G
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NPDD Series
Item #
NPDD4848G
BK PANEL DBL DR FLR MNT 44X44 CS-GLV

NPDD Series Information


Specifications

Specifications
Manufacturer Part Number NPDD4848G
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Description Back Panel Double Door Floor-Mount 44X44 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 48 "
Net Weight 82 lbs
Gross Weight 82 lbs