Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPDD6060

Wiegmann Enclosures

NPDD6060

Wiegmann Enclosures
BK PANEL DBL DR FLR MNT 56X56 CS-WHT
MFG Item Number
NPDD6060
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NPDD6060
BK PANEL DBL DR FLR MNT 56X56 CS-WHT

Series Information


Specifications

Specifications
Manufacturer Part Number NPDD6060
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel Double Door Floor-Mount 56X56 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 60 "
Net Weight 128 lbs
Gross Weight 128 lbs
Alternatives
22P5656
22P5656
Hammond Manufacturing Enclosures, 22P Series