Series Information
| Manufacturer Part Number | NPG-0381B |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Quick Connect Cable Gland, Thread Size 3/8 Inch NPT, Cable Range 5 to 10mm, Thread Length 9mm, Nylon, Black |
| Hub Size | 3/8 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.2-0.39 " |
| Type | Quick Connect Cable Gland |
| Composition | Non-Metallic |
| Material | Nylon |
| Hazardous Location | No |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |