Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
NPG-M201G
Thomas & Betts Cable Entries
QUICK CONN CG 20MM 6-12MM NYL GRY
MFG Item Number
NPG-M201G
This item cannot be canceled or returned
Description
QUICK CONN CG 20MM 6-12MM NYL GRY
Specifications
Specifications
| Manufacturer Part Number |
NPG-M201G |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Quick Connect Cable Gland, Thread Size M20, Cable Range 6 to 12mm, Thread Length 9mm, Nylon, Grey |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.24-0.47 " |
| Type |
Quick Connect Cable Gland |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
UL |
| Protection Rating |
IP68 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
NPG-M201G
Thomas & Betts Cable Entries