Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPJ138W Hubbell Electrical Box Covers, WALLPLT, M-SIZE 2G, 1) DUP 1) BLANK,
NPJ138W Hubbell Electrical Box Covers, WALLPLT, M-SIZE 2G, 1) DUP 1) BLANK,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT, M-SIZE 2G, 1) DUP 1) BLANK,
Specifications
Specifications
| Manufacturer Part Number |
NPJ138W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLT, M-SIZE 2G, 1) DUP 1) BLANK, WH |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Blank, Duplex Face Plate |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
NPJ138W
Hubbell Electrical Box Covers