Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
NPJ264LA
Bryant Electric Electrical Box Covers
WALLPLATE, M-SIZE 4-G, 4 RECT, LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, M-SIZE 4-G, 4 RECT, LA
Specifications
Specifications
| Manufacturer Part Number |
NPJ264LA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 4-Gang, 4 Decorator, Light Almond |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
4 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Light Almond |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
NPJ264LA
Bryant Electric Electrical Box Covers