Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
NPJ264LA
Hubbell Electrical Box Covers
WALLPLATE, M-SIZE 4-G, 4) RECT, LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, M-SIZE 4-G, 4) RECT, LA
Specifications
Specifications
| Manufacturer Part Number |
NPJ264LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, M-SIZE 4-G, 4) RECT, LA |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
4 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Light Almond |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
NPJ264LA
Hubbell Electrical Box Covers