Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
NPJ6485
Eaton's Crouse-Hinds series Plugs & Receptacles
60A 3W4P ARK NONMET PLG DIA..1.07-1.35
Description
Plugs & Receptacles, Series
60A 3W4P ARK NONMET PLG DIA..1.07-1.35
Specifications
Specifications
| Manufacturer Part Number |
NPJ6485 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite NPJ plug, 60A, Three-wire, four-pole, 1.07-1.35, 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, 600 Vac/250 Vdc |
| Connection Type |
Plug |
| Current Rating |
60 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
2.65 lbs |
| Gross Weight |
3.005 lbs |
NPJ6485
Eaton's Crouse-Hinds series Plugs & Receptacles