Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPJ7 Bryant Electric Electrical Box Covers, Wallplt, M-Size 1G, 1.40in. Opng, Br
NPJ7 Bryant Electric Electrical Box Covers, Wallplt, M-Size 1G, 1.40in. Opng, Br
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplt, M-Size 1G, 1.40in. Opng, Br
Specifications
Specifications
| Manufacturer Part Number |
NPJ7 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplt, M-Size 1G, 1.40in. Opng, Br |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Color |
Brown |
| Comments |
1.40 in. dia. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NPJ7
Bryant Electric Electrical Box Covers