Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPJ703W Bryant Electric Electrical Box Covers, WALLPLT, M-SIZE 2G, 2.15 OPNG, WH
NPJ703W Bryant Electric Electrical Box Covers, WALLPLT, M-SIZE 2G, 2.15 OPNG, WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT, M-SIZE 2G, 2.15 OPNG, WH
Specifications
Specifications
| Manufacturer Part Number |
NPJ703W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 2-Gang, 1 2.15 Opening, White |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Color |
White |
| Comments |
2.16 in. dia. Hole |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.06 lbs |
NPJ703W
Bryant Electric Electrical Box Covers