Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPJ82CO Hubbell Electrical Box Covers, WALLPLATE ,M-SIZE 2-G NYL ORG
NPJ82CO Hubbell Electrical Box Covers, WALLPLATE ,M-SIZE 2-G NYL ORG
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE ,M-SIZE 2-G NYL ORG
Specifications
Specifications
| Manufacturer Part Number |
NPJ82CO |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE ,M-SIZE 2-G NYL ORG COMPUTER |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Orange |
| Approvals |
CSA, UL |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.065 lbs |
NPJ82CO
Hubbell Electrical Box Covers