Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
NPJJ13W
Bryant Electric Electrical Box Covers
WALLPLT JUMBO 1G BLANK WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT JUMBO 1G BLANK WH
Specifications
Specifications
| Manufacturer Part Number |
NPJJ13W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplates,Nylon, 1-Gang, Jumbo, Blank, White |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NPJJ13W
Bryant Electric Electrical Box Covers