Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
NPJJ1LA
Hubbell Electrical Box Covers
WALLPLT JUMBO 1G TOGGLE LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT JUMBO 1G TOGGLE LA
Specifications
Specifications
| Manufacturer Part Number |
NPJJ1LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLT JUMBO 1G TOGGLE LA |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Light Almond |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
NPJJ1LA
Hubbell Electrical Box Covers