Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
NPJJ2I
Hubbell Electrical Box Covers
WALLPLT JUMBO 2G TOGGLE IV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT JUMBO 2G TOGGLE IV
Specifications
Specifications
| Manufacturer Part Number |
NPJJ2I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLT JUMBO 2G TOGGLE IV |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
NPJJ2I
Hubbell Electrical Box Covers