Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPJJ2W Hubbell Electrical Box Covers, WALLPLT JUMBO 2G TOGGLE WH
NPJJ2W Hubbell Electrical Box Covers, WALLPLT JUMBO 2G TOGGLE WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT JUMBO 2G TOGGLE WH
Specifications
Specifications
| Manufacturer Part Number |
NPJJ2W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLT JUMBO 2G TOGGLE WH |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
2 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
NPJJ2W
Hubbell Electrical Box Covers