Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPJJ8I Hubbell Electrical Box Covers, WALLPLT JUMBO 1G DUPLEX IV
NPJJ8I Hubbell Electrical Box Covers, WALLPLT JUMBO 1G DUPLEX IV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT JUMBO 1G DUPLEX IV
Specifications
Specifications
| Manufacturer Part Number |
NPJJ8I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLT JUMBO 1G DUPLEX IV |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
NPJJ8I
Hubbell Electrical Box Covers