Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPJJ8LA Hubbell Electrical Box Covers, WALLPLT JUMBO 1G DUPLEX LA
NPJJ8LA Hubbell Electrical Box Covers, WALLPLT JUMBO 1G DUPLEX LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLT JUMBO 1G DUPLEX LA
Specifications
Specifications
| Manufacturer Part Number |
NPJJ8LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLT JUMBO 1G DUPLEX LA |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Light Almond |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
NPJJ8LA
Hubbell Electrical Box Covers