Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, NPL Series
NPL-18
Sealmaster Bearings, NPL Series
Two Bolt (Low Base) Pillow Block
This item cannot be canceled or returned
Description
Two Bolt (Low Base) Pillow Block
- Cast Iron Pillow Block Low Base Housing
- Ball Rolling Elements
- Standard Duty
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
700574 |
| Manufacturer |
Sealmaster |
| Product Series |
NPL |
| Family Series |
Sealmaster Bearings, NPL Series |
| Description |
Two Bolt (Low Base) Pillow Block Bearing, 1.125 In Diameter, Set Screw Locking, Cast Iron Housing, |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Standard Felt Seal |
| Shaft Diameter |
1.125 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.2125 lbs |
| Gross Weight |
0.2125 lbs |
NPL-18
Sealmaster Bearings, NPL Series