NPL-206
Sealmaster Bearings, NPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL-206

Sealmaster Bearings, NPL Series

NPL-206

Sealmaster Bearings, NPL Series
Bearing
Item Number
NPL-206
MFG Item Number
710028
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bearings, NPL Series
Item #
NPL-206
Bearing

NPL Series Information

  • Cast Iron Pillow Block Low Base Housing
  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 710028
Manufacturer Sealmaster
Product Series NPL
Family Series Sealmaster Bearings, NPL Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 1.181 "
Shaft Range 20-125
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.2106 lbs
Gross Weight 0.2106 lbs