Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
NPL Series Information
| Manufacturer Part Number | 700579 |
|---|---|
| Manufacturer | Sealmaster |
| Product Series | NPL |
| Family Series | Sealmaster Bearings, NPL Series |
| Description | Two Bolt (Low Base) Pillow Block Bearing, 1.375 In Diameter, Set Screw Locking, Cast Iron Housing, |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Standard Felt Seal |
| Locking | Set Screw |
| Shaft Diameter | 1.375 " |
| Shaft Range | 1-1.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel, Black Oxide |
| Net Weight | 0.2688 lbs |
| Gross Weight | 0.2688 lbs |