NPL-35-XLO
Sealmaster Bearings, NPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL-35-XLO Sealmaster Bearings, NPL Series, Bearing

MFG Item Number
714311

NPL-35-XLO Sealmaster Bearings, NPL Series, Bearing

MFG Item Number
714311
Item Number
NPL-35-XLO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, NPL Series
Item #
NPL-35-XLO
Bearing

NPL Series Information

  • Cast Iron Pillow Block Low Base Housing
  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 714311
Manufacturer Sealmaster
Product Series NPL
Family Series Sealmaster Bearings, NPL Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Cut Down Oil Soaked Felt Seal
Locking Set Screw
Shaft Diameter 2.1875 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.6 lbs
Gross Weight 0.6 lbs