NPL-36T
Sealmaster Bearings, NPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL-36T

Sealmaster Bearings, NPL Series

NPL-36T

Sealmaster Bearings, NPL Series
Bearing
MFG Item Number
NPL-36T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, NPL Series
Item #
NPL-36T
Bearing

NPL Series Information

  • Cast Iron Pillow Block Low Base Housing
  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number NPL-36T
Manufacturer Sealmaster
Product Series NPL
Family Series Sealmaster Bearings, NPL Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 2.25 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.9188 lbs
Gross Weight 0.9188 lbs