Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPL-43 Sealmaster Bearings, NPL Series, 2.688 Inch, Two Bolt (Low Base)
NPL-43 Sealmaster Bearings, NPL Series, 2.688 Inch, Two Bolt (Low Base)
This item cannot be canceled or returned
Description
2.688 Inch, Two Bolt (Low Base)
- Cast Iron Pillow Block Low Base Housing
- Ball Rolling Elements
- Standard Duty
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
713224 |
| Manufacturer |
Sealmaster |
| Product Series |
NPL |
| Family Series |
Sealmaster Bearings, NPL Series |
| Description |
2.688 Inch, Two Bolt (Low Base) Pillow Block Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Felt Labyrinth Seal |
| Locking |
Set Screw |
| Shaft Diameter |
2.688 " |
| Shaft Range |
2.5-2.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NPL-43
Sealmaster Bearings, NPL Series