NPL1/2X12SS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL1/2X12SS Thomas & Betts Fittings, 1/2X12 RIGID CONDUIT NIPPLE 304SS

MFG Item Number
NPL1/2X12SS

NPL1/2X12SS Thomas & Betts Fittings, 1/2X12 RIGID CONDUIT NIPPLE 304SS

MFG Item Number
NPL1/2X12SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
NPL1/2X12SS
1/2X12 RIGID CONDUIT NIPPLE 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number NPL1/2X12SS
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Conduit Nipple, 1/2 Inch/16 Metric Pipe Size, 12 Inch Nipple Length, for Use with Rigid/IMC Conduit, 304 Stainless Steel
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1/2 "
Material Stainless Steel
Composition Metallic
Length 12 "
Insulated Throat No
Net Weight 0.81 lbs
Gross Weight 0.81 lbs