Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
NPL200CLSA
Eaton's Crouse-Hinds series Fittings
MFG Item Number
NPL200CLSA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NPL200CLSA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, Aluminum, 2 x CLOSE |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
NPL200CLSA
Eaton's Crouse-Hinds series Fittings