NPL21/2X30-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL21/2X30-G

Ocal, a T & B Brand Fittings

NPL21/2X30-G

Ocal, a T & B Brand Fittings
OC NPL21/2X30G 2-1/2X30in. GRAY PVC C
MFG Item Number
NPL21/2X30-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NPL21/2X30-G
OC NPL21/2X30G 2-1/2X30in. GRAY PVC C

Series Information

Specifications

Specifications
Manufacturer Part Number NPL21/2X30-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description OC NPL21/2X30G 2-1/2X30in. GRAY PVC C
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Male Thread
Angle Straight
Trade Size 2-1/2 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 30 "
Insulated Throat Yes
Approvals CSA, UL
Net Weight 13.18 lbs
Gross Weight 13.18 lbs