NPL2501200SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL2501200SA

Eaton's Crouse-Hinds series Fittings

NPL2501200SA

Eaton's Crouse-Hinds series Fittings
2 1/2 X 12 COND NIP ALUMINUM
MFG Item Number
NPL2501200SA
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NPL2501200SA
2 1/2 X 12 COND NIP ALUMINUM

Series Information

Specifications

Specifications
Manufacturer Part Number NPL2501200SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, Aluminum, 2-1/2 x 12
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2-1/2 "
Material Aluminum
Composition Metallic
Hazardous Location No
Length 12 "
Approvals NEC/CEC
Net Weight 1.8 lbs
Gross Weight 1.8 lbs