Series Information
| Manufacturer Part Number | NPL2X12SS |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Conduit Nipple, 2 Inch/53 Metric Pipe Size, 12 Inch Nipple Length, for Use with Rigid/IMC Conduit, 304 Stainless Steel |
| Type | Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 2 " |
| Material | Stainless Steel |
| Composition | Metallic |
| Length | 12 " |
| Insulated Throat | No |
| Net Weight | 3.26 lbs |
| Gross Weight | 3.26 lbs |