NPL2X60-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL2X60-G

Ocal, a T & B Brand Fittings

NPL2X60-G

Ocal, a T & B Brand Fittings
OC NPL2X60G 2X60 IN GRAY PVC CTD NI
MFG Item Number
NPL2X60-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NPL2X60-G
OC NPL2X60G 2X60 IN GRAY PVC CTD NI

Series Information

Specifications

Specifications
Manufacturer Part Number NPL2X60-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description OC NPL2X60G 2X60 IN GRAY PVC CTD NI
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Male Thread
Angle Straight
Trade Size 2 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 60 "
Insulated Throat Yes
Approvals CSA, UL
Net Weight 19 lbs
Gross Weight 19 lbs