NPL3/4X24-G
Ocal, a T & B Brand Fittings, NPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL3/4X24-G

Ocal, a T & B Brand Fittings, NPL Series

NPL3/4X24-G

Ocal, a T & B Brand Fittings, NPL Series
OC NPL3/4X24G 3/4X24in. GRAY PVC CTD
MFG Item Number
NPL3/4X24-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, NPL Series
Item #
NPL3/4X24-G
OC NPL3/4X24G 3/4X24in. GRAY PVC CTD

NPL Series Information


Specifications

Specifications
Manufacturer Part Number NPL3/4X24-G
Manufacturer Ocal, a T & B Brand
Product Series NPL
Family Series Ocal, a T & B Brand Fittings, NPL Series
Description OC NPL3/4X24G 3/4X24in. GRAY PVC CTD
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 24 "
Insulated Throat Yes
Approvals CSA, UL
Comments Gray
Net Weight 2.4 lbs
Gross Weight 2.4 lbs