NPL300800SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL300800SA

Eaton's Crouse-Hinds series Fittings

NPL300800SA

Eaton's Crouse-Hinds series Fittings
3 X 8 COND NIP ALUMINUM
MFG Item Number
NPL300800SA
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NPL300800SA
3 X 8 COND NIP ALUMINUM

Series Information

Specifications

Specifications
Manufacturer Part Number NPL300800SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, Aluminum, 3 x 8
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3 "
Material Aluminum
Composition Metallic
Hazardous Location No
Length 8 "
Approvals NEC/CEC
Net Weight 1.52 lbs
Gross Weight 1.52 lbs