NPL3X30-G
Ocal, a T & B Brand Fittings, NPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL3X30-G

Ocal, a T & B Brand Fittings, NPL Series

NPL3X30-G

Ocal, a T & B Brand Fittings, NPL Series
OC NPL3X30G 3X30in. GRAY PVC CTD NIPP
MFG Item Number
NPL3X30-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, NPL Series
Item #
NPL3X30-G
OC NPL3X30G 3X30in. GRAY PVC CTD NIPP

NPL Series Information


Specifications

Specifications
Manufacturer Part Number NPL3X30-G
Manufacturer Ocal, a T & B Brand
Product Series NPL
Family Series Ocal, a T & B Brand Fittings, NPL Series
Description OC NPL3X30G 3X30in. GRAY PVC CTD NIPP
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 30 "
Insulated Throat Yes
Approvals CSA, UL
Comments Gray
Net Weight 17 lbs
Gross Weight 17 lbs