Series Information
| Manufacturer Part Number | NPL3X32-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | Fitting |
| Type | Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Male Thread |
| Angle | Straight |
| Trade Size | 3 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Length | 32 " |
| Insulated Throat | Yes |
| Approvals | CSA, UL |
| Net Weight | 18.5 lbs |
| Gross Weight | 18.5 lbs |