NPL400400SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NPL400400SA Eaton's Crouse-Hinds series Fittings, 4 X 4 COND NIP ALUMINUM
MFG Item Number
NPL400400SA

NPL400400SA Eaton's Crouse-Hinds series Fittings, 4 X 4 COND NIP ALUMINUM

MFG Item Number
NPL400400SA
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NPL400400SA
4 X 4 COND NIP ALUMINUM

Series Information

Specifications

Specifications
Manufacturer Part Number NPL400400SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, Aluminum, 4 x 4
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 4 "
Material Aluminum
Composition Metallic
Hazardous Location No
Length 4 "
Approvals NEC/CEC
Net Weight 0.87 lbs
Gross Weight 0.87 lbs