NPL Series Information
| Manufacturer Part Number | NPL4X24-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | NPL |
| Family Series | Ocal, a T & B Brand Fittings, NPL Series |
| Description | PVC Coated Conduit Nipple, 4 Inch/103 Metric Pipe Size x 24 Inch/609.6 Millimeters Nipple Length, Nominal .002 Inch 2 mil Blue Urethane on Interior, Minimum .040 Inch 40 mil PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip |
| Type | Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 4 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Length | 24 " |
| Insulated Throat | Yes |
| Approvals | CSA, UL |
| Comments | Gray |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |