Series Information
| Manufacturer Part Number | NPL4X44-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | PVC CTD COND NIPPLE 4X44IN STL GRY |
| Type | Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Male Thread |
| Angle | Straight |
| Trade Size | 4 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Length | 44 " |
| Insulated Throat | Yes |
| Approvals | CSA, UL |
| Net Weight | 37.85 lbs |
| Gross Weight | 37.85 lbs |