NPL5X14-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL5X14-G

Ocal, a T & B Brand Fittings

NPL5X14-G

Ocal, a T & B Brand Fittings
OC NPL5X14G 5X14in. GRAY PVC CTD NIPP
MFG Item Number
NPL5X14-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NPL5X14-G
OC NPL5X14G 5X14in. GRAY PVC CTD NIPP

Series Information

Specifications

Specifications
Manufacturer Part Number NPL5X14-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description OC NPL5X14G 5X14in. GRAY PVC CTD NIPP
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Male Thread
Angle Straight
Trade Size 5 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 14 "
Insulated Throat Yes
Approvals CSA, UL
Net Weight 15.8 lbs
Gross Weight 15.8 lbs