Series Information
| Manufacturer Part Number | NPL6001200 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, Steel, 6 x 12, Galvanized |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 6 " |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Length | 12 " |
| Approvals | NEC/CEC |
| Net Weight | 16.57 lbs |
| Gross Weight | 16.566 lbs |