NPL6X8-G
Ocal, a T & B Brand Fittings, NPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL6X8-G

Ocal, a T & B Brand Fittings, NPL Series

NPL6X8-G

Ocal, a T & B Brand Fittings, NPL Series
OC NPL6X8G 6X8IN GRAY PVC CTD NIPPL
MFG Item Number
NPL6X8-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, NPL Series
Item #
NPL6X8-G
OC NPL6X8G 6X8IN GRAY PVC CTD NIPPL

NPL Series Information


Specifications

Specifications
Manufacturer Part Number NPL6X8-G
Manufacturer Ocal, a T & B Brand
Product Series NPL
Family Series Ocal, a T & B Brand Fittings, NPL Series
Description OC NPL6X8G 6X8IN GRAY PVC CTD NIPPL
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 6 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 8 "
Insulated Throat Yes
Approvals CSA, UL
Comments Gray
Net Weight 12 lbs
Gross Weight 12 lbs