NPL75200-304SS
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPL75200-304SS

Eaton's Crouse-Hinds series Fittings

NPL75200-304SS

Eaton's Crouse-Hinds series Fittings
3/4 X 2 COND NIPPLE 304SS
Item Number
NPL75200-304SS
MFG Item Number
NPL75200 304SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NPL75200-304SS
3/4 X 2 COND NIPPLE 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number NPL75200 304SS
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series NPL conduit nipple, Rigid/IMC, 304 stainless steel, 3/4 x 2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
Length 2 "
Approvals NEC/CEC
Net Weight 0 lbs
Gross Weight 0.138 lbs