Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NPS1W Hubbell Electrical Box Covers, WALLPLATE, 1G TOG, SNAP-ON, WHITE
NPS1W Hubbell Electrical Box Covers, WALLPLATE, 1G TOG, SNAP-ON, WHITE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1G TOG, SNAP-ON, WHITE
Specifications
Specifications
| Manufacturer Part Number |
NPS1W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 1G TOG, SNAP-ON, WHITE |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Snap-On - Toggle |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
NPS1W
Hubbell Electrical Box Covers