Series Information
| Manufacturer Part Number | NPTQ165 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.65 HP,720 RPM, 48Y |
| Type | Pool and Spa |
| Horsepower | 1-13/20 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 50 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Mounting | Square Flange |
| Current Rating | 13.6 A |
| Net Weight | 0 lbs |
| Gross Weight | 35 lbs |